Beli 3m glass cloth tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Glass Cloth Tape
    44%
    Mulai

    Rp649.900

    3M Glass Cloth Tape
    Deskripsi:
    It has heat resistance and the operating temperature range is -54 to 232 ° C. The tensile strength of the substrate is strong. Excellent heat resistance, solvent resistance and flame resistance. For heat-resistant fixing such as duct seals. Perimeter masking during welding and polishing.
    atribut:
    • Adhesive Strength (N/10mm): 4.31
    • Tape Thickness (mm): 0.19
    • Tape Length (m): 10
  2. 3M Glass cloth tape No.79
    Mulai

    Rp549.900

    3M Glass cloth tape No.79
    atribut:
    • Main application: Fixing / binding / insulation
    • Tape Length (m): 20
  3. 3M High Temperature Aluminium Foil Glass Cloth Tape 363 (Lakban Aluminium Foil)
    Mulai

    Rp21.999.900

  4. Gulaku Gula Pasir Kuning (Sugar)
    Rating:
    100% of 100
    (51)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Kuning (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Kuning
    • Packaging: Bag
  5. 3M Glass Cloth Electrical Insulation Tape
    54%
    Mulai

    Rp379.900

    3M Glass Cloth Electrical Insulation Tape
    Deskripsi:
    This tape is strong against pulling and tearing, and has a good familiarity. Familiarity with electrical insulating resin and varnish. Uses an adhesive that does not corrode copper. Excellent solvent resistance. For coil fixing, bundling and insulation of motors and transformers. Pasting on uneven parts. For binding applications.
    atribut:
    • Thickness (mm): 0.18
    • Color: White
    • Main application: For electrical insulation
    • Base Material: Glass cloth
  6. TRUSCO Glass-Cloth Tape
    Mulai

    Rp349.900

    TRUSCO Glass-Cloth Tape
    Deskripsi:
    Cutter is necessary for cutting.
    atribut:
    • Adhesive: Silicone Series
    • Adhesive Power (N/10mm): 3.8
    • Base Material: Glass Cloth
    • Color: White
    • Continuous Use Temperature (°C): 180 (Heat-Resistant Classification Class H or Equivalent)
    • Insulation Breakdown Voltage (kV/mm): 11
    • Tape Thickness (mm): 0.2
    • Tensile Strength (N/10mm): 200
  7. 3M Glass Cloth Tape 69J (Lakban Kain Kaca)
    Mulai

    Rp529.900

    3M Glass Cloth Tape 69J (Lakban Kain Kaca)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 3.8/10
    • Tensile Strength (N/mm): 200/10
    • Dielectric breakdown strength: 11kV / mm
    • Color: white
    • Width (mm): 19
    • Adhesive: Silicone
    • AS ONE Part Number: 2-1489-01
    • Base Material: Glass cloth
    • Continuous Use Temperature (°C): 180°C (equivalent to JIS heat Resistance class H)
    • Dielectric Breakdown Voltage (kV/mm): 11
    • Feature: Heat resistance
    • Length (m): 10
    • Main application: For electrical insulation
    • Operating Temperature Range (°C): 180
    • TRUSCO Number: 217-2801
    • Tensile Strength (N/10mm): 200
    • Thickness (mm): 0.2
  8. 3M Masking Tape (Lakban Kertas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    3M Masking Tape (Lakban Kertas)
    Deskripsi:
    3M Paper Tape 2210 is a general purpose paper masking tape for holding, bundling, sealing and non-critical masking.
  9. 3M Glass Cloth Tape Individual Packaging (Lakban Kain Kaca)
    63%
    Mulai

    Rp1.299.900

    3M Glass Cloth Tape Individual Packaging (Lakban Kain Kaca)
    Deskripsi:
    - Flame resistance (UL510) - Compliant with Federal Aviation Law (FAR) 25.853 - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 4.31/10
    • Tensile Strength (N/mm): 251/10
    • Color: white
    • Length (m): 54.8
    • Adhesive: Silicone
    • Base Material: Glass cloth
    • Feature: Heat resistance, solvent resistance, flame retardant
    • Flame retardancy: UL Flame Retardant File E124809
    • Operating Temperature Range (°C): -54 to 232 (can be used intermittently up to 290)
    • Standard: UL510; F.A.R25.853(E124809)
    • Tensile Strength (N/10mm): 251
    • Thickness (mm): 0.19
    • UL Standard: UL510; F.A.R25.853(E124809)
  10. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  11. 3M Electrical Tape Glass Cloth (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp499.900

    3M Electrical Tape Glass Cloth (Isolasi Listrik / Lakban Kabel)
    atribut:
    • Overall Width (mm): 19.05
    • Adhesive Type: Silicone
    • Maximum Operating Temperature (°C): 200
    • Elongation at Break (%): 5
    • Insulation Resistance (MΩ): 4.8x10^4
    • Shelf Life (year): 5
    • Backing Carrier Material: Glass cloth
    • Backing Carrier Thickness (mm): 0.125 (metric)
    • Color: White
    • Dielectric Strength (V): 3000
    • Electrolytic Corrosion Factor: 0.9
    • Overall Length (m): 20.1
    • Total Tape Thickness (mm): 0.178 (Without Liner)
    • Total Tape Thickness without Liner (mm): 0.178
  12. Indalex Step Ladder Platform (Tangga Pijakan Lipat)
    Mulai

    Rp4.899.900

    Indalex Step Ladder Platform (Tangga Pijakan Lipat)
    Deskripsi:
    - Non conductive side rails- Two pieces extruded top- "EASI-LOK" spreader bars prevent "walking"- Double braced top and bottom steps- Anti-slip feet- Lightweight- Plated steel semi tubular rivet construction- Identical front & back.
    atribut:
    • Finish: CL3
    • Material: Aluminium Platform Ladder
    • Maximum Loading Capacity (kg): 150
  13. SMC ISO Air Cylinder C85 (Silinder Pneumatik)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp359.900

  14. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  15. monotaro American Type Safety Helmet (Helm Proyek)
    Mulai

    Rp219.900

    monotaro American Type Safety Helmet (Helm Proyek)
    Deskripsi:
    For flying / falling objects, fall protection, electrical insulation (withstand voltage 7000V or less, test voltage 20000V 1 minute in water)
    atribut:
    • Material: ABS resin
    • Type: American
    • Standard: Conforms to the Ministry of Health, Labor and Welfare protective hat standard
    • External Dimensions (mm): 272.5x220x161
    • Conformity Head Circumference (cm): 54-61
    • Eave Length (mm): Approx. 40
    • Shock Absorbing Liner (Styrofoam): Yes
    • String Type: One touch
    • Use Classification: For flying and falling objects, for crash protection, for electricity (operating voltage 7000 V or less)
  16. CHQ Timbangan Analitik Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.299.900

    CHQ Timbangan Analitik Digital
    atribut:
    • Capacity (kg): 1
    • Accuracy (g): 0.01
    • Power: Adapter / Battery AA
    • Display: LCD Backlight (green)
  17. ROCKWOOL Insulation Blanket Rock Air (Gulungan Insulasi)
    Mulai

    Rp349.900

    ROCKWOOL Insulation Blanket Rock Air (Gulungan Insulasi)
    atribut:
    • Size (m): 1.2x6
    • Thickness (cm): 5
    • Weight (kg): 30
  18. Sherlock Ball Valve Kuningan
    Mulai

    Rp109.900

    Sherlock Ball Valve Kuningan
    atribut:
    • Material: Brass
Daftar Harga 3m glass cloth tape Terbaru October 2026
3M Glass Cloth TapeRp649.900
3M Glass cloth tape No.79Rp549.900
3M High Temperature Aluminium Foil Glass Cloth Tape 363 (Lakban Aluminium Foil)Rp21.999.900
Gulaku Gula Pasir Kuning (Sugar)Rp5.900
3M Glass Cloth Electrical Insulation TapeRp379.900
TRUSCO Glass-Cloth TapeRp349.900
3M Glass Cloth Tape 69J (Lakban Kain Kaca)Rp529.900
3M Masking Tape (Lakban Kertas)Rp21.900
3M Glass Cloth Tape Individual Packaging (Lakban Kain Kaca)Rp1.299.900
Gulaku Gula Pasir Premium Putih (Sugar)Rp5.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)